Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TDS3U239N24 https://www.bdiexpress.com/medias/INDL-BTUXXXX-TAF-TDS3U-300X300.jpg?context=bWFzdGVyfHJvb3R8ODUzNXxpbWFnZS9qcGVnfGFESTNMMmhsTUM4eE1ESXdPRGN6TkRBNE5URTFNQzlKVGtSTUxVSlVWVmhZV0ZoZlZFRkdYMVJFVXpOVlh6TXdNRmd6TURBdWFuQm58MWU2MWIxOGMzMWYwYzA1OTZiMmYyY2NkNDYyMjBhMTkwZjAxZWQyZGY1ZmJiZDViMDc1N2YxNDBlNjBlZjYyNg
577338 Take Up Unit Bearings 

LINKBELT LINKBELT

TDS3U239N24

Description

TDS3U239N24 TAKE-UP BALL BEARING ; 2-7/16" SHAFT DIA

Take Up Unit with Frame; 2-7/16" Bore; Ball Bearing; Top Angle; Set Screw Mount; TDS Take Up Frame; 24 Adjustment Travel Length; UG239NL Insert Part; Cast Iron Housing Material

Part #

TDS3U239N24

BDI #
577338

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
28.123
EAN
0662327142995
Product Group - BDI
M06110
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Top Angle
Mounting Method
Set Screw
Compatible Take Up Frame
TDS
Adjustment Travel Length
24
Insert Part Number
UG239NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Hinged Top | Welded Steel Frame | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814299
Weight / LBS
62
Long Description
Take Up Unit with Frame; 2-7/16" Bore; Ball Bearing; Top Angle; Set Screw Mount; TDS Take Up Frame; 24 Adjustment Travel Length; UG239NL Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh