https://www.bdiexpress.com/medias/INDREXBRGXXX-TH3CL231N-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHVTRMMmd3Wmk4eE1EYzNNREl6TXpjMU16WXpNQzlKVGtSU1JWaENVa2RZV0ZoZlZFZ3pRMHd5TXpGT1h6TXdNSGd6TURBdWFuQm58Mzk5OTkwYzZkNzYwYmE0NTQ5ZDkzNWVmNDAwZTBiNWIxMWIyOTYyNDQ1NjVlYzVkODMyOTlmN2EwM2FiZTQ5MQ
LINKBELT
LINKBELT
TH3CL231N
LINKBELT LINKBELT
Description
TH3CL231N ; TAKE UP BEARING
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; CLG231NL Insert Part; Cast Iron Housing Material
Part #
10440196
BDI #
21443894
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TH3CL231N/p/21443894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.04
EAN
0662864252010
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
CLG231NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Lip Seal With Flinger
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.7
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; CLG231NL Insert Part; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh