LINKBELT
LINKBELT
TH3Y235N
LINKBELT LINKBELT
Description
TH3Y235N TAKE-UP BALL BEARING ; POR
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG235NL Insert Part; Cast Iron Housing Material
Part #
2021957
BDI #
578061
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TH3Y235N/p/578061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.216
EAN
0662327147884
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YG235NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814788
Weight / LBS
11.5
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG235NL Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh