166112
Take Up Unit Bearings
BOSTON GEAR
BOSTON GEAR
TU1828-9
BOSTON GEAR BOSTON GEAR
Description
TU1828-9 BEARING TAKE-UP FRAME
Take-Up Frame; 9" Travel; 22-1/8" Bolt Center; 23-1/4" Overall Length; 2-11/16" Height; Steel; For Pillow Block Bearing
Part #
TU1828-9
BDI #
166112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TU1828-9/p/166112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.072
EAN
0781711298312
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take-Up
Manufacturer URL
https://www.bostongear.com
Product Detail
Take-Up Frame
Product Specification
9" Travel; 22-1/8" Bolt Center; 23-1/4" Overall Length; 2-11/16" Height; Steel
Long Description
Take-Up Frame; 9" Travel; 22-1/8" Bolt Center; 23-1/4" Overall Length; 2-11/16" Height; Steel; For Pillow Block Bearing