NTN
NTN
UCT205-100D1
NTN NTN
Description
UCT205-100D1 TAKE-UP BEARING ; 1" BORE 0.472" SLOT WID 2.992" SLOT-SLOT
Take Up Bearing Only; 1" Bore; 0.472" Slot Width; 2.992" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC205-100D1 Insert Part; Cast Iron Housing Material
Part #
UCT205-100D1
BDI #
1234898
Details
136.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT205-100D1/p/1234898
Your Price
$ 136.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.826
EAN
4547359228847
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC205-100D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.8
Long Description
Take Up Bearing Only; 1" Bore; 0.472" Slot Width; 2.992" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC205-100D1 Insert Part; Cast Iron Housing Material
Bore
1 Inch | 25.4 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh