AMI BEARINGS
AMI BEARINGS
UCT206NPMZ2
AMI BEARINGS AMI BEARINGS
Description
UCT206NPMZ2 TAKE-UP BALL BEARING ; 30MM ID
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206MZ2 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
UCT206NPMZ2
BDI #
117091
Details
104.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT206NPMZ2/p/117091
Your Price
$ 104.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
EAN
0808250136698
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC206MZ2
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Zinc Coated Insert
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.5
Long Description
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206MZ2 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Bore
1.181 Inch | 30 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh