NTN
NTN
UCT217D1
NTN NTN
Description
UCT217D1 TAKE-UP BEARING
Take Up Bearing Only; 85MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC217D1 Insert Part; Cast Iron Housing Material
Part #
UCT217D1
BDI #
1235052
Details
1610.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT217D1/p/1235052
Your Price
$ 1,610.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
10.97
EAN
4547359229431
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC217D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24.18468
Long Description
Take Up Bearing Only; 85MM Bore; 30MM Slot Width; 173MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC217D1 Insert Part; Cast Iron Housing Material
Slot Width
1.181 Inch | 30 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


