AMI BEARINGS
AMI BEARINGS
UCTPL206-20MZ2CEB
AMI BEARINGS AMI BEARINGS
Description
UCTPL206-20MZ2CEB TAKE-UP BEARING ; 1-1/4" ID
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20MZ2 Insert Part; Thermoplastic Housing Material
Part #
UCTPL206-20MZ2CEB
BDI #
118307
Details
167.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCTPL206-20MZ2CEB/p/118307
Your Price
$ 167.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.644
EAN
0808250438037
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC206-20MZ2
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Standard Slot | Black Housing | 1 Closed Cover And 1 Open Cover | Zinc Coated Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.42
Long Description
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC206-20MZ2 Insert Part; Thermoplastic Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh