Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEWTPL205-16MZ20CB https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCTPL-OPEN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTN8aW1hZ2UvanBlZ3xhRGN5TDJoa01DODVORE0yTnprNE56YzVOREl5TG1wd1p3fGIzMGMyZmM2MzIwNDUyZDgyZTRiNzI5NjA1YzZjMzc2YTZiNTU4NDhkYjY3NGI5YTg3NjkwN2EwMTk3MTcyNWM
122219 Take Up Unit Bearings 

AMI BEARINGS AMI BEARINGS

UEWTPL205-16MZ20CB

Description

UEWTPL205-16MZ20CB TAKE-UP BEARING ; 1" ID

Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205-16MZ20 Insert Part; Thermoplastic Housing Material

Part #

UEWTPL205-16MZ20CB

BDI #
122219

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0808250462384
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE205-16MZ20
Housing Material
Thermoplastic
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Black Housing | 2 Open Cover | Kanigen Coated Insert | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 1" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE205-16MZ20 Insert Part; Thermoplastic Housing Material
Bore
1 Inch | 25.4 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh