NSK
NSK
UKT212D1
NSK NSK
Description
UKT212D1 TAKE UP MOUNTED UNIT
Take Up Bearing Only; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK212D1 Insert Part; Cast Iron Housing Material
Part #
UKT212D1
BDI #
1195502
Details
227.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UKT212D1/p/1195502
Your Price
$ 227.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.8
EAN
0029176576423
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
UK212D1
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Relubricatable
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Long Description
Take Up Bearing Only; 55MM Bore; 22MM Slot Width; 130MM Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; UK212D1 Insert Part; Cast Iron Housing Material
Bore
2.165 Inch | 55 Millimeter
Slot Width
0.866 Inch | 22 Millimeter
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh