https://www.bdiexpress.com/medias/INDMORTUXXXX-UO-USTUA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3NHxpbWFnZS9qcGVnfGFEZzFMMmhtT1M4eE1EYzJPRGszTnpVNU1qTTFNQzlKVGtSTlQxSlVWVmhZV0ZoZlZVOWZWVk5VVlVGZk16QXdlRE13TUM1cWNHY3w3YmY4YmI4NTczYWEyMmQwMmU1YzYzODY5MGMzNGJjN2JlNjBmOTNkMDVkNDI3ZTE1N2FmZmI2ZmM4MTAzMDA3
SEALMASTER
SEALMASTER
USTA5000AE-307
SEALMASTER SEALMASTER
Description
USTA5000AE-307
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 6-53/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; USI5000A-307 Insert Part; Cast Iron Housing Material
Part #
738070
BDI #
19275090
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTA5000AE-307/p/19275090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
18.752
EAN
0662461382486
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000A-307
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Expansion | Felt Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTA5000AE-307
Manufacturer Internal Number
738070
Weight / LBS
41.303
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-3/8" Slot Width; 6-53/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; USI5000A-307 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.828 Inch | 173.431 Millimeter
Slot Width
1.375 Inch | 34.925 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh