SEALMASTER
SEALMASTER
USTAE5000AE-203-C
SEALMASTER SEALMASTER
Description
USTAE5000AE-203-C ; POR NON RETURNABLE
Take Up Bearing Only; 2-3/16" Bore; 7/8" Slot Width; 4-37/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; USI5000A-203-C Insert Part; Cast Iron Housing Material
Part #
USTAE5000AE-203-C
BDI #
19275130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/USTAE5000AE-203-C/p/19275130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.172
EAN
0662461381816
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
USI5000A-203-C
Housing Material
Cast Iron
Other Features
Double Row | Solid Housing | Expansion | Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USTAE5000AE-203-C
Manufacturer Internal Number
738121
Weight / LBS
18
Long Description
Take Up Bearing Only; 2-3/16" Bore; 7/8" Slot Width; 4-37/64" Slot to Slot Distance; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Tapered Adapter Sleeve Mount; USI5000A-203-C Insert Part; Cast Iron Housing Material
Slot Width
0.875 Inch | 22.225 Millimeter
Slot to Slot Distance
4.578 Inch | 116.281 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


