https://www.bdiexpress.com/medias/INDBROXXXXXX-767944-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMzh8aW1hZ2UvanBlZ3xhRFkwTDJobE15OHhNREU1TnpnNE5UZzNPRE13TWk5SlRrUkNVazlZV0ZoWVdGaGZOelkzT1RRMFh6QXhYek13TUhnek1EQXVhbkJufDQ1MGU1NzU0Nzc5YmZkNGQzNWUzYzEzNTA5ZTg1YzE4MGFlN2RlN2ZkN2JjMmZkZGNjOWRjZjJkNjZkMWY4YTU
BROWNING
BROWNING
VTWS-332
BROWNING BROWNING
Description
VTWS-332 TAKE-UP BEARING UNIT ; NON-RETURNABLE
Take Up Bearing Only; 2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF39 Take Up Frame; VS-232 Insert Part; Cast Iron Housing Material
Part #
767944
BDI #
311387
Details
436.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/VTWS-332/p/311387
Your Price
$ 436.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.777
EAN
0662289533886
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
SF39
Insert Part Number
VS-232
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767944
Weight / LBS
9.5
Long Description
Take Up Bearing Only; 2" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SF39 Take Up Frame; VS-232 Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh