DODGE
DODGE
WS-308X6-TUFR
DODGE DODGE
Description
WS-308X6-TUFR BEARING TAKE-UP FRAME
Take Up Frame; Wide Slot; Ball Bearing; 308" Frame Size; 6" Travel Length
Part #
038206
BDI #
243219
Details
287.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WS-308X6-TUFR/p/243219
Your Price
$ 287.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.77
EAN
0782475583638
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Take Up Frame
Product Specification
Wide Slot; Ball Bearing; 308" Frame Size; 6" Travel Length
Long Description
Take Up Frame; Wide Slot; Ball Bearing; 308" Frame Size; 6" Travel Length

