https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-SSCRW-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzN3xpbWFnZS9qcGVnfGFHRmtMMmcwTUM4eE1EYzJPVFk0TVRJeE9UWXhOQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlUVTBOU1YxOVZUMTh6TURCNE16QXdMbXB3Wnd8YWQwM2I1OTAwMGZmMzllY2QxN2VmZTYwZGUyZDI5MjY5ZmZmYmY1MzVmZjlhZDJkZTE1MzcwNTdhZjFlOGUwZg
https://www.bdiexpress.com/medias/INDSKFTUXXXX-WSTU-SSCRW-UO-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzN3xpbWFnZS9qcGVnfGFHRmtMMmcwTUM4eE1EYzJPVFk0TVRJeE9UWXhOQzlKVGtSVFMwWlVWVmhZV0ZoZlYxTlVWVjlUVTBOU1YxOVZUMTh6TURCNE16QXdMbXB3Wnd8YWQwM2I1OTAwMGZmMzllY2QxN2VmZTYwZGUyZDI5MjY5ZmZmYmY1MzVmZjlhZDJkZTE1MzcwNTdhZjFlOGUwZg
SKF
SKF
WSTU 115-TF
SKF SKF
Description
WSTU 115-TF TAKE UP UNIT ; NON-RETURNABLE 1-15/16" SHAFT SS LOCK
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YAR 210-115-2F Insert Part; Cast Iron Housing Material
Part #
WSTU 115-TF
BDI #
21991210
Details
478.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-115-TF/p/21991210
Your Price
$ 478.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.61
EAN
7316577346520
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
YAR 210-115-2F
Housing Material
Cast Iron
Other Features
Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take up
Manufacturer URL
https://www.skf.com
Weight / LBS
5.62275
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 4-1/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; Not Specified Take Up Frame; Frame Not Included Adjustment Travel Length; YAR 210-115-2F Insert Part; Cast Iron Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

