![WSTU-DLM-115](/medias/INDDODTUXXXX-UO-WSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDh8aW1hZ2UvanBlZ3xhR1JsTDJnMFl5OHhNRFF5TWpRek56VXhNVEU1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVUk1Yek13TUhnek1EQXVhbkJufDBmM2I0ZGMyY2I0MzFhMzBiMTZlZjUzZTExNjdhZWExNzA2OGVlZWUyZjhkMWQ3ODI4YmRlMjFlNjM1MjE0NDY)
![WSTU-DLM-115](/medias/INDDODTUXXXX-UO-WSTUDL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDh8aW1hZ2UvanBlZ3xhR1JsTDJnMFl5OHhNRFF5TWpRek56VXhNVEU1T0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVUk1Yek13TUhnek1EQXVhbkJufDBmM2I0ZGMyY2I0MzFhMzBiMTZlZjUzZTExNjdhZWExNzA2OGVlZWUyZjhkMWQ3ODI4YmRlMjFlNjM1MjE0NDY)
DODGE
DODGE
WSTU-DLM-115
DODGE DODGE
Description
WSTU-DLM-115 TAKEUP BALL BEARING
Take Up Bearing Only; 1-15/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS502 Take Up Frame; INS-DLM-115 Insert Part; Cast Iron Housing Material
Part #
057266
BDI #
245248
Details
388.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-DLM-115/p/245248
Your Price
$ 388.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.082
EAN
0782475144389
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
WS502
Insert Part Number
INS-DLM-115
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
057266
Weight / LBS
11.2
Long Description
Take Up Bearing Only; 1-15/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS502 Take Up Frame; INS-DLM-115 Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh