https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFERm1MMmd6T0M4eE1EYzJPRGN6TkRVeE9UTXlOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVWZk16QXdlRE13TUM1cWNHY3xkMDU3OTU2MzVjMjgwYTE0Y2I1MjBiMDhkM2JmY2JhNTFkMDI2OWQ4NjVlMDMwOWUxN2JlOTA2N2JiN2UwZDQ2
DODGE
DODGE
WSTU-E-200R
DODGE DODGE
Description
WSTU-E-200R TAKEUP BALL BRG ; TYPE E-XTRA
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-200 Insert Part; Cast Iron Housing Material
Part #
023084
BDI #
240686
Details
652.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-E-200R/p/240686
Your Price
$ 652.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.516
EAN
0782475698219
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP400
Insert Part Number
INS-E-200
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023084
Weight / LBS
12
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-E-200 Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh