https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFERm1MMmd6T0M4eE1EYzJPRGN6TkRVeE9UTXlOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVWZk16QXdlRE13TUM1cWNHY3xkMDU3OTU2MzVjMjgwYTE0Y2I1MjBiMDhkM2JmY2JhNTFkMDI2OWQ4NjVlMDMwOWUxN2JlOTA2N2JiN2UwZDQ2
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMXxpbWFnZS9qcGVnfGFERm1MMmd6T0M4eE1EYzJPRGN6TkRVeE9UTXlOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlVWZk16QXdlRE13TUM1cWNHY3xkMDU3OTU2MzVjMjgwYTE0Y2I1MjBiMDhkM2JmY2JhNTFkMDI2OWQ4NjVlMDMwOWUxN2JlOTA2N2JiN2UwZDQ2
DODGE
DODGE
WSTU-E-204R
DODGE DODGE
Description
WSTU-E-204R TAKEUP BALL BRG ; TYPE E-XTRA
Take Up Bearing Only; 2-1/4" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP502 Take Up Frame; INS-E-204 Insert Part; Cast Iron Housing Material
Part #
023086
BDI #
240688
Details
1049.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-E-204R/p/240688
Your Price
$ 1,049.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.51
EAN
0782475698820
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP502
Insert Part Number
INS-E-204
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023086
Weight / LBS
21
Long Description
Take Up Bearing Only; 2-1/4" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP502 Take Up Frame; INS-E-204 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

