![WSTU-GTM-300](/medias/INDDODTUXXXX-UO-WSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRFE1TDJneVl5OHhNRFF5TWpRNE9EVTJNemMwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYek13TUhnek1EQXVhbkJufDk0MDgxNDVmMGY3OGU3MTFjZTJmMGNmYjQzN2ZhOGM0MmUyY2E5YWFmZWU3NmZjNWY1NzQ5YzIxZDM0MWIxOGI)
![WSTU-GTM-300](/medias/INDDODTUXXXX-UO-WSTUGT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjl8aW1hZ2UvanBlZ3xhRFE1TDJneVl5OHhNRFF5TWpRNE9EVTJNemMwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVZFVYek13TUhnek1EQXVhbkJufDk0MDgxNDVmMGY3OGU3MTFjZTJmMGNmYjQzN2ZhOGM0MmUyY2E5YWFmZWU3NmZjNWY1NzQ5YzIxZDM0MWIxOGI)
DODGE
DODGE
WSTU-GTM-300
DODGE DODGE
Description
WSTU-GTM-300 TAKEUP BALL BEARING
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS608 Take Up Frame; INS-GTM-300 Insert Part; Cast Iron Housing Material
Part #
136185
BDI #
261750
Details
827.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-GTM-300/p/261750
Your Price
$ 827.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.958
EAN
0782475991662
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
WS608
Insert Part Number
INS-GTM-300
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136185
Weight / LBS
22.9
Long Description
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; WS608 Take Up Frame; INS-GTM-300 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh