![WSTU-IP-090MR](/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhRGMwTDJneE9TOHhNRFkwTlRjd05UWXlNVFV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVbFFYek13TUhnek1EQXVhbkJufGUwYjVlZGNkNGVkNjhlMTIwNTljOWIyODk3ZmY0OGIyYjcyMmQwZGU3MmVkZjEyYTliNGY5ZjJmYzY3OWRhNzc)
![WSTU-IP-090MR](/medias/INDDODTUXXXX-UO-WSTUIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzh8aW1hZ2UvanBlZ3xhRGMwTDJneE9TOHhNRFkwTlRjd05UWXlNVFV6TkM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVbFFYek13TUhnek1EQXVhbkJufGUwYjVlZGNkNGVkNjhlMTIwNTljOWIyODk3ZmY0OGIyYjcyMmQwZGU3MmVkZjEyYTliNGY5ZjJmYzY3OWRhNzc)
DODGE
DODGE
WSTU-IP-090MR
DODGE DODGE
Description
WSTU-IP-090MR
Take Up Bearing Only; 90MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; 22220 Insert Part; Cast Iron Housing Material
Part #
062249
BDI #
20494589
Details
3664.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-IP-090MR/p/20494589
Your Price
$ 3,664.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0782475860784
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
22220
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
45
Long Description
Take Up Bearing Only; 90MM Bore; 52.37MM Slot Width; 219.08MM Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; 22220 Insert Part; Cast Iron Housing Material
Bore
3.543 Inch | 90 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Slot Width
2.062 Inch | 52.37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh