![WSTU-LT10-203](/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM)
![WSTU-LT10-203](/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM)
DODGE
DODGE
WSTU-LT10-203
DODGE DODGE
Description
WSTU-LT10-203 TAKEUP SLEEVE BEARING
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS502 Take Up Frame; INS-LT10-203 Insert Part; Cast Iron Housing Material
Part #
033924
BDI #
242466
Details
1331.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT10-203/p/242466
Your Price
$ 1,331.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.449
EAN
0782475017683
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS502
Insert Part Number
INS-LT10-203
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
9.8
Long Description
Take Up Bearing Only; 2-3/16" Bore; 1-1/16" Slot Width; 5-1/8" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS502 Take Up Frame; INS-LT10-203 Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
5.125 Inch | 130.175 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh