https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM
DODGE
DODGE
WSTU-LT7-014
DODGE DODGE
Description
WSTU-LT7-014 TAKEUP SLEEVE BEARING
Take Up Bearing Only; 7/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS300 Take Up Frame; INS-LT7-014 Insert Part; Cast Iron Housing Material
Part #
033871
BDI #
242417
Details
464.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-014/p/242417
Your Price
$ 464.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.134
EAN
0782475017379
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS300
Insert Part Number
INS-LT7-014
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 7/8" Bore; 17/32" Slot Width; 3" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS300 Take Up Frame; INS-LT7-014 Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh