

242422
Take Up Unit Bearings
DODGE
DODGE
WSTU-LT7-104
DODGE DODGE
Description
WSTU-LT7-104 TAKE-UP BEARING ; NON RETURNABLE
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS308 Take Up Frame; INS-LT7-104 Insert Part; Cast Iron Housing Material
Part #
WSTU-LT7-104
BDI #
242422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-104/p/242422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.72
EAN
0782475017423
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS308
Insert Part Number
INS-LT7-104
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS308 Take Up Frame; INS-LT7-104 Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh