![WSTU-LT7-300](/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM)
![WSTU-LT7-300](/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM)
DODGE
DODGE
WSTU-LT7-300
DODGE DODGE
Description
WSTU-LT7-300 TAKEUP SLEEVE BEARING
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS515 Take Up Frame; INS-LT7-300 Insert Part; Cast Iron Housing Material
Part #
033888
BDI #
242434
Details
1593.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-300/p/242434
Your Price
$ 1,593.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.675
EAN
0782475624737
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS515
Insert Part Number
INS-LT7-300
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
12.5
Long Description
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS515 Take Up Frame; INS-LT7-300 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
3 Inch | 76.2 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh