https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTULT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNDh8aW1hZ2UvanBlZ3xhR1V4TDJnMll5OHhNRFF5TWpReE16VTFOemM1TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZVeFVYek13TUhnek1EQXVhbkJufGRkZTZlNmE5ZDU5NjdiYzJlYWJlNzcwNjhlNTNkN2FiOWQ2MTljYTJmODM1Njc0OTZkMmEwYjJiOWYwYThiMWM
DODGE
DODGE
WSTU-LT7-45M
DODGE DODGE
Description
WSTU-LT7-45M TAKEUP SLEEVE BEARING
Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-45M Insert Part; Cast Iron Housing Material
Part #
034318
BDI #
242525
Details
740.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-LT7-45M/p/242525
Your Price
$ 740.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.95
EAN
0782475837373
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS400
Insert Part Number
INS-LT7-45M
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.72
Long Description
Take Up Bearing Only; 45MM Bore; 17.5MM Slot Width; 101.6MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-45M Insert Part; Cast Iron Housing Material
Bore
1.772 Inch | 45 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh