https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjl8aW1hZ2UvanBlZ3xhRFF5TDJoak55OHhNRFF5TWpRME5ERTVOVGczTUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTXlYek13TUhnek1EQXVhbkJufDliZjg1MTFjNmY2YzU3NWU4Mzg5MzcyNWUwN2QzOTQ4MmI0YjY4NjgzZTk5MTk1NmJmNGU5NTdjZDYxYzc3ZDU
DODGE
DODGE
WSTU-S2-107R
DODGE DODGE
Description
WSTU-S2-107R TAKE UP BEARING
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP308 Take Up Frame; INS-S2-107R Insert Part; Cast Iron Housing Material
Part #
070753
BDI #
247329
Details
457.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-107R/p/247329
Your Price
$ 457.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.62
EAN
0782475307173
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP308
Insert Part Number
INS-S2-107R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070753
Weight / LBS
5.77
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP308 Take Up Frame; INS-S2-107R Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh