![WSTU-S2-200RE](/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjl8aW1hZ2UvanBlZ3xhRFF5TDJoak55OHhNRFF5TWpRME5ERTVOVGczTUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTXlYek13TUhnek1EQXVhbkJufDliZjg1MTFjNmY2YzU3NWU4Mzg5MzcyNWUwN2QzOTQ4MmI0YjY4NjgzZTk5MTk1NmJmNGU5NTdjZDYxYzc3ZDU)
![WSTU-S2-200RE](/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0Mjl8aW1hZ2UvanBlZ3xhRFF5TDJoak55OHhNRFF5TWpRME5ERTVOVGczTUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTXlYek13TUhnek1EQXVhbkJufDliZjg1MTFjNmY2YzU3NWU4Mzg5MzcyNWUwN2QzOTQ4MmI0YjY4NjgzZTk5MTk1NmJmNGU5NTdjZDYxYzc3ZDU)
DODGE
DODGE
WSTU-S2-200RE
DODGE DODGE
Description
WSTU-S2-200RE TAKEUP BALL BEARING
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-S2-200R Insert Part; Cast Iron Housing Material
Part #
070786
BDI #
247350
Details
634.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-200RE/p/247350
Your Price
$ 634.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.448
EAN
0782475315451
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP400
Insert Part Number
INS-S2-200R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070786
Weight / LBS
12
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP400 Take Up Frame; INS-S2-200R Insert Part; Cast Iron Housing Material
Slot Width
0.688 Inch | 17.475 Millimeter
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh