https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
DODGE
DODGE
WSTU-S2-300RE
DODGE DODGE
Description
WSTU-S2-300RE TAKEUP BALL BEARING
Take Up Bearing Only; 3" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP515 Take Up Frame; INS-S2-300R Insert Part; Cast Iron Housing Material
Part #
070793
BDI #
247355
Details
1343.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-300RE/p/247355
Your Price
$ 1,343.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
11.709
EAN
0782475315505
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP515
Insert Part Number
INS-S2-300R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070793
Weight / LBS
25.79
Long Description
Take Up Bearing Only; 3" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP515 Take Up Frame; INS-S2-300R Insert Part; Cast Iron Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh