https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFERmlMMmczTnk4eE1EYzJPVFk1T0RnNE1UVTJOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZNeVh6TXdNSGd6TURBdWFuQm58Mjg0MTNkZGI1MjRlZTMyMjA5YWM3ODhhNGY3YWRjNTdkY2ZmNmVhNDU0ZmZhMGI4NDA4MGFiMzdmNWQ3NDIwZA
DODGE
DODGE
WSTU-S2-407R
DODGE DODGE
Description
WSTU-S2-407R TAKEUP BALL BEARING
Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP908 Take Up Frame; INS-S2-407R Insert Part; Cast Iron Housing Material
Part #
070772
BDI #
247342
Details
6010.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-S2-407R/p/247342
Your Price
$ 6,010.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
40.18
EAN
0782475307272
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP908
Insert Part Number
INS-S2-407R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070772
Weight / LBS
88.7
Long Description
Take Up Bearing Only; 4-7/16" Bore; 2-1/16" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; CP908 Take Up Frame; INS-S2-407R Insert Part; Cast Iron Housing Material
Bore
4.438 Inch | 112.725 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Slot Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

