https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyN3xpbWFnZS9qcGVnfGFHVTBMMmd4Tmk4eE1EYzNNamM1TWpBNE1qUTJNaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWMU5VVlZORFh6TXdNSGd6TURBdWFuQm58ODQ3ZTdjYmI5MzMxMzRjOWY2NzFhZGU0MjlhNDdlOThjZDMxMDNjYzU0ZTYwMGRjNGQ4ZDQ2YTk2OWNjMGY4Yg
DODGE
DODGE
WSTU-SC-75M
DODGE DODGE
Description
WSTU-SC-75M TAKEUP BALL BEARING
Take Up Bearing Only; 75MM Bore; 27MM Slot Width; 150.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SC-75M Insert Part; Cast Iron Housing Material
Part #
125919
BDI #
259072
Details
638.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SC-75M/p/259072
Your Price
$ 638.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.61
EAN
0782475653324
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS515
Insert Part Number
INS-SC-75M
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125919
Weight / LBS
18.96
Long Description
Take Up Bearing Only; 75MM Bore; 27MM Slot Width; 150.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS515 Take Up Frame; INS-SC-75M Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.937 Inch | 150.8 Millimeter
Bore
2.953 Inch | 75 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh