https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhR0UzTDJnd09DOHhNRFkwTlRjeE16STRPVEkwTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRYek13TUhnek1EQXVhbkJufGQ3OWYyNzNkY2IxM2QzZjllMTdkYWQxYjI5MzFhNWM4ODFmYzc3MDA1OGE5Yzc1ZjVmMDFiMGQwMGY5OGI2YzE
DODGE
DODGE
WSTU-SCM-300
DODGE DODGE
Description
WSTU-SCM-300 TAKE UP BALL BEARING UNIT
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS608 Take Up Frame; INS-SCM-300 Insert Part; Cast Iron Housing Material
Part #
135181
BDI #
261658
Details
687.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SCM-300/p/261658
Your Price
$ 687.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
8.313
EAN
0782475122929
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS608
Insert Part Number
INS-SCM-300
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
135181
Weight / LBS
21.5
Long Description
Take Up Bearing Only; 3" Bore; 1-1/16" Slot Width; 6-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS608 Take Up Frame; INS-SCM-300 Insert Part; Cast Iron Housing Material
Slot Width
1.063 Inch | 27 Millimeter
Bore
3 Inch | 76.2 Millimeter
Slot to Slot Distance
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh