![WSTU-SXRAG-115 ; 230451](/medias/INDDODTUXXXX-UO-WSTUSXRAG-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjB8aW1hZ2UvanBlZ3xhRE5rTDJnM09TOHhNRFkwTlRjd05qTTBNalF6TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTllVa0ZIWDBOSlh6TXdNSGd6TURBdWFuQm58YTQ3ZmFjNGI4MGEyY2FmY2IwZTNmODE5ZmRhYjA0ZDE4ZDhmMzgxNjM1MDhiNDUyMjgxNTljMDBlNGU4N2Q2OQ)
![WSTU-SXRAG-115 ; 230451](/medias/INDDODTUXXXX-UO-WSTUSXRAG-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjB8aW1hZ2UvanBlZ3xhRE5rTDJnM09TOHhNRFkwTlRjd05qTTBNalF6TUM5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTllVa0ZIWDBOSlh6TXdNSGd6TURBdWFuQm58YTQ3ZmFjNGI4MGEyY2FmY2IwZTNmODE5ZmRhYjA0ZDE4ZDhmMzgxNjM1MDhiNDUyMjgxNTljMDBlNGU4N2Q2OQ)
DODGE
DODGE
WSTU-SXRAG-115 ; 230451
DODGE DODGE
Description
WSTU-SXRAG-115 WS TAKE-UP BRG ; AGRICULTURE BALL BRG
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS400 Take Up Frame; INS-SXRAG-115 Insert; Cast Iron Housing Material
Part #
230451
BDI #
27303324
Details
316.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-SXRAG-115-;-230451/p/27303324
Your Price
$ 316.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.75
EAN
0782477742521
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
WS400
Insert Part Number
INS-SXRAG-115
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Ring | Wide Slot | 4.015" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
230451
Weight / LBS
6.07
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 3.985" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; WS400 Take Up Frame; INS-SXRAG-115 Insert; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
3.985 Inch | 101.22 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh