https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-WSTUSC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjF8aW1hZ2UvanBlZ3xhR0UzTDJnd09DOHhNRFkwTlRjeE16STRPVEkwTmk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVjFOVVZWTkRYek13TUhnek1EQXVhbkJufGQ3OWYyNzNkY2IxM2QzZjllMTdkYWQxYjI5MzFhNWM4ODFmYzc3MDA1OGE5Yzc1ZjVmMDFiMGQwMGY5OGI2YzE
DODGE
DODGE
WSTU-VSC-104S
DODGE DODGE
Description
WSTU-VSC-104S TAKEUP BALL BEARING
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-VSC-104S Insert Part; Cast Iron Housing Material
Part #
125556
BDI #
258865
Details
122.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/WSTU-VSC-104S/p/258865
Your Price
$ 122.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.261
EAN
0782475740451
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS308
Insert Part Number
INS-VSC-104S
Housing Material
Cast Iron
Other Features
Single Row | Intermediate Duty | Narrow Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125556
Weight / LBS
2.8
Long Description
Take Up Bearing Only; 1-1/4" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-VSC-104S Insert Part; Cast Iron Housing Material
Bore
1.25 Inch | 31.75 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh