Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YTU1 3/8 SGT https://www.bdiexpress.com/medias/INDFAFTUXXXX-UO-YTU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGpMMmhtWVM4eE1EYzJOekV4TnpVME9UVTVPQzlKVGtSR1FVWlVWVmhZV0ZoZlZVOWZXVlJWWHpNd01IZ3pNREF1YW5CbnxhNjc5NDNmYzg4NmViZjAzNmNmYWVkZWI3NGVmYjAzNzM2Yjc0NjEzZWI0MDNjNjlkOWI3NmMwZjk4ODA3MGEw
1375648 Take Up Unit Bearings 

TIMKEN TIMKEN

YTU1 3/8 SGT

Description

YTU 1-3/8 SGT

Take Up Bearing Only; 1-3/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU3 Take Up Frame; GY1106KRRB Insert Part; Cast Iron Housing Material

Part #

YTU1 3/8 SGT

BDI #
1375648

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.1
EAN
0087796266599
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU3
Insert Part Number
GY1106KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
4.614
Long Description
Take Up Bearing Only; 1-3/8" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU3 Take Up Frame; GY1106KRRB Insert Part; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh