Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZHT13940718 https://www.bdiexpress.com/medias/INDREXXXTXXX-ZHT6611512-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyMHxpbWFnZS9qcGVnfGFHSXdMMmhpWkM4eE1ETTBNekE1TURnME56YzNOQzlKVGtSU1JWaFlXRlJZV0ZoZldraFVOall4TVRVeE1sOHpNREI0TXpBd0xtcHdad3w5Zjk3NmE1ZDVjMWQ2NjIyZDdmOTg3YmFmZTQ1NTZhNDJkYTAxN2QyNGQ1MzdiNTA4NmQyMjFhODkyYTRkODgz
24133155 Take Up Unit Bearings 

REXNORD REXNORD

ZHT13940718

Description

ZHT13940718 TAKE-UP ROLLER BEARING ; 4-7/16" SHAFT DIA

Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Tapered Adapter Sleeve Mount; ZHT13 Take Up Frame; 18 Adjustment Travel; 9407U Insert Part; Cast Iron Housing Material

Part #

ZHT13940718

BDI #
24133155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
210.921
EAN
0662864367332
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT13
Adjustment Travel Length
18
Insert Part Number
9407U
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10435819
Weight / LBS
465
Long Description
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Tapered Adapter Sleeve Mount; ZHT13 Take Up Frame; 18 Adjustment Travel; 9407U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh