REXNORD
REXNORD
ZN115315
REXNORD REXNORD
Description
ZN11 5315 TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA
Take Up Bearing Only; 3-15/16" Bore; 1.38" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5315U Insert Part; Cast Iron Housing Material
Part #
7554700
BDI #
18148898
Details
8614.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN115315/p/18148898
Your Price
$ 8,614.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
38.51
EAN
0698210627935
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
5315U
Housing Material
Cast Iron
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10411548
Weight / LBS
85
Long Description
Take Up Bearing Only; 3-15/16" Bore; 1.38" Slot Width; 9-1/2" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5315U Insert Part; Cast Iron Housing Material
Slot Width
1.38 Inch | 35.052 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Slot to Slot Distance
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh