REXNORD
REXNORD
ZN63115
REXNORD REXNORD
Description
ZN63115 TAKE-UP ROLLER BEARING ; 1-15/16" SHAFT DIA
Take Up Bearing Only; 1-15/16" Bore; 0.88" Slot Width; 4.376" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3115U Insert Part; Cast Iron Housing Material
Part #
7565605
BDI #
18148464
Details
1453.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN63115/p/18148464
Your Price
$ 1,453.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.897
EAN
0698210911690
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Eccentric Collar
Insert Part Number
3115U
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10411549
Weight / LBS
13
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.88" Slot Width; 4.376" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3115U Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.88 Inch | 22.352 Millimeter
Slot to Slot Distance
4.376 Inch | 111.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh