REXNORD
REXNORD
ZN65115
REXNORD REXNORD
Description
ZN65115 TAKE-UP ROLLER BEARING ; 1-15/16" SHAFT DIA
Take Up Bearing Only; 1-15/16" Bore; 0.88" Slot Width; 4.376" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5115U Insert Part; Cast Iron Housing Material
Part #
10417590
BDI #
18148462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN65115/p/18148462
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.342
EAN
0698210594503
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Insert Part Number
5115U
Housing Material
Cast Iron
Other Features
Double Set Collar
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10417590
Weight / LBS
13.6
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.88" Slot Width; 4.376" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; 5115U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.376 Inch | 111.15 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


