REXNORD
REXNORD
ZN73203
REXNORD REXNORD
Description
ZN73203 TAKE-UP ROLLER BEARING
Take Up Bearing Only; 2-3/16" Bore; 0.88" Slot Width; 4.876" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3203U Insert Part; Cast Iron Housing Material
Part #
7565606
BDI #
18148468
Details
1815.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZN73203/p/18148468
Your Price
$ 1,815.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
7.854
EAN
0698210911706
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Eccentric Collar
Insert Part Number
3203U
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10414521
Weight / LBS
17.3
Long Description
Take Up Bearing Only; 2-3/16" Bore; 0.88" Slot Width; 4.876" Slot to Slot Distance; Spherical Roller Bearing; Top Angle; Eccentric Collar Mount; 3203U Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
4.876 Inch | 123.85 Millimeter
Slot Width
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh