REXNORD
REXNORD
ZNT9521512
REXNORD REXNORD
Description
ZNT9521512 TAKE-UP ROLLER BEARING ; 2-15/16" SHAFT DIA
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT9 Take Up Frame; 12 Adjustment Travel Length; 5215U Insert Part; Cast Iron Housing Material
Part #
7569480
BDI #
18149032
Details
5236.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZNT9521512/p/18149032
Your Price
$ 5,236.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
39.463
EAN
0698210022426
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZNT9
Adjustment Travel Length
12
Insert Part Number
5215U
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Protected Screw Type | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6802242
Weight / LBS
87
Long Description
Take Up Unit with Frame; 2-15/16" Bore; Spherical Roller Bearing; Top Angle; Concentric Collar Mount; ZNT9 Take Up Frame; 12 Adjustment Travel Length; 5215U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh