COOPER BEARING
COOPER BEARING
01BC440MEXLAB
COOPER BEARING COOPER BEARING
Description
01BC440MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 440MM POR
Cartridge Bearing; 440MM Bore; 650.9MM Outside Diameter; 310MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 01 B 440M Insert; Labyrinth Seal; Expansion
Part #
01BC440MEXLAB
BDI #
24714473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC440MEXLAB/p/24714473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
262.35
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 440M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
584.225
Long Description
Cartridge Bearing; 440MM Bore; 650.9MM Outside Diameter; 310MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; 01 B 440M Insert; Labyrinth Seal; Expansion
Cartridge Housing Width
12.205 Inch | 310 Millimeter
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
25.626 Inch | 650.9 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh