COOPER BEARING
COOPER BEARING
01BC480MEXLAB
COOPER BEARING COOPER BEARING
Description
01BC480MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 480MM POR
Cartridge Bearing; 480MM Bore; 682.6MM Outside Diameter; 324MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 144MM Length Thru Bore; Relubricatable; 01 B 480M Insert; Labyrinth Seal; Expansion
Part #
01BC480MEXLAB
BDI #
24714481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC480MEXLAB/p/24714481
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
287.1
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
01 B 480M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
639.341
Long Description
Cartridge Bearing; 480MM Bore; 682.6MM Outside Diameter; 324MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 144MM Length Thru Bore; Relubricatable; 01 B 480M Insert; Labyrinth Seal; Expansion
Bore
18.898 Inch | 480 Millimeter
Cartridge Housing Width
12.756 Inch | 324 Millimeter
Outside Diameter
26.874 Inch | 682.6 Millimeter
Length Thru Bore
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh