COOPER BEARING
COOPER BEARING
01BC900GRAT
COOPER BEARING COOPER BEARING
Description
01BC900GRAT
Cartridge Bearing; 9" Bore; 15-1/4" Outside Diameter; 8-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.528" Length Thru Bore; Relubricatable; 01 B 900 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
01BC900GRAT
BDI #
19080913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/01BC900GRAT/p/19080913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
77.82
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
01 B 900
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
171.4
Long Description
Cartridge Bearing; 9" Bore; 15-1/4" Outside Diameter; 8-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4.528" Length Thru Bore; Relubricatable; 01 B 900 Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
9 Inch | 228.6 Millimeter
Length Thru Bore
4.528 Inch | 115 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Cartridge Housing Width
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh