COOPER BEARING
COOPER BEARING
02BC1700GRLAB
COOPER BEARING COOPER BEARING
Description
02BC1700GRLAB CARTRIDGE BEARING ; HEAVY DUTY 17" POR
Cartridge Bearing; 17" Bore; 28-1/4" Outside Diameter; 14" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.874" Length Thru Bore; Relubricatable; 02 B 1700 Insert; Labyrinth Seal; Non-Expansion
Part #
02BC1700GRLAB
BDI #
24714800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC1700GRLAB/p/24714800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
499.95
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
02 B 1700
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1111
Long Description
Cartridge Bearing; 17" Bore; 28-1/4" Outside Diameter; 14" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.874" Length Thru Bore; Relubricatable; 02 B 1700 Insert; Labyrinth Seal; Non-Expansion
Bore
17 Inch | 431.8 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Cartridge Housing Width
14 Inch | 355.6 Millimeter
Outside Diameter
28.25 Inch | 717.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh