COOPER BEARING
COOPER BEARING
02BC2400EXLAB
COOPER BEARING COOPER BEARING
Description
02BC2400EXLAB CARTRIDGE BEARING ; HEAVY DUTY 24" POR
Cartridge Bearing; 24" Bore; 36" Outside Diameter; 15-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.425" Length Thru Bore; Relubricatable; 02 B 2400 Insert; Labyrinth Seal; Expansion
Part #
02BC2400EXLAB
BDI #
24714826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC2400EXLAB/p/24714826
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
737.55
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 2400
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1837
Long Description
Cartridge Bearing; 24" Bore; 36" Outside Diameter; 15-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 8.425" Length Thru Bore; Relubricatable; 02 B 2400 Insert; Labyrinth Seal; Expansion
Outside Diameter
36 Inch | 914.4 Millimeter
Cartridge Housing Width
15.5 Inch | 393.7 Millimeter
Length Thru Bore
8.425 Inch | 214 Millimeter
Bore
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh