COOPER BEARING
COOPER BEARING
02BC400MEXLAB
COOPER BEARING COOPER BEARING
Description
02BC400MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 400MM POR
Cartridge Bearing; 400MM Bore; 685.8MM Outside Diameter; 350MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; 02 B 400M Insert; Labyrinth Seal; Expansion
Part #
02BC400MEXLAB
BDI #
24714853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC400MEXLAB/p/24714853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
458.37
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 400M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1020.74
Long Description
Cartridge Bearing; 400MM Bore; 685.8MM Outside Diameter; 350MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; 02 B 400M Insert; Labyrinth Seal; Expansion
Outside Diameter
27 Inch | 685.8 Millimeter
Cartridge Housing Width
13.78 Inch | 350 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Bore
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh