COOPER BEARING
COOPER BEARING
02BC560MEXLAB
COOPER BEARING COOPER BEARING
Description
02BC560MEXLAB CARTRIDGE BEARING ; HEAVY DUTY 560MM POR
Cartridge Bearing; 560MM Bore; 866.8MM Outside Diameter; 380MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 233MM Length Thru Bore; Relubricatable; 02 B 560M Insert; Labyrinth Seal; Expansion
Part #
02BC560MEXLAB
BDI #
24714881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/02BC560MEXLAB/p/24714881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
707.85
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
02 B 560M
Seals
Labyrinth
Other Features
Single Row | Split Roller | Heavy Duty | Grease Groove
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1576.305
Long Description
Cartridge Bearing; 560MM Bore; 866.8MM Outside Diameter; 380MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 233MM Length Thru Bore; Relubricatable; 02 B 560M Insert; Labyrinth Seal; Expansion
Bore
22.047 Inch | 560 Millimeter
Cartridge Housing Width
14.961 Inch | 380 Millimeter
Outside Diameter
34.126 Inch | 866.8 Millimeter
Length Thru Bore
9.173 Inch | 233 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh