COOPER BEARING
COOPER BEARING
03BC260MEXAT
COOPER BEARING COOPER BEARING
Description
03BC260MEXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 260MM
Cartridge Bearing; 260MM Bore; 558.8MM Outside Diameter; 334MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 211MM Length Thru Bore; Relubricatable; 03 B 260M Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC260MEXAT
BDI #
24715292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC260MEXAT/p/24715292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
136.62
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 260M
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
685.638
Long Description
Cartridge Bearing; 260MM Bore; 558.8MM Outside Diameter; 334MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 211MM Length Thru Bore; Relubricatable; 03 B 260M Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
13.15 Inch | 334 Millimeter
Outside Diameter
22 Inch | 558.8 Millimeter
Length Thru Bore
8.307 Inch | 211 Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh