COOPER BEARING
COOPER BEARING
03BC607EXAT
COOPER BEARING COOPER BEARING
Description
03BC607EXAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 6-7/16"
Cartridge Bearing; 6-7/16" Bore; 16.626" Outside Diameter; 10-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.732" Length Thru Bore; Relubricatable; 03 B 607 Insert; Triple Lip Labyrinth Seal; Expansion
Part #
03BC607EXAT
BDI #
24715360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/03BC607EXAT/p/24715360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
147.312
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
03 B 607
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
336
Long Description
Cartridge Bearing; 6-7/16" Bore; 16.626" Outside Diameter; 10-9/16" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.732" Length Thru Bore; Relubricatable; 03 B 607 Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
6.732 Inch | 171 Millimeter
Outside Diameter
16.626 Inch | 422.3 Millimeter
Cartridge Housing Width
10.563 Inch | 268.3 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh