Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B1U-K-200R https://www.bdiexpress.com/medias/INDDODCRTXXX-B1UK-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNzN8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRFkxTkRRNU1qWXlNamczT0M5SlRrUkVUMFJEVWxSWVdGaGZRakZWUzE5RFExOHpNREI0TXpBd0xtcHdad3wyMmU2YTY4ZWRhNzM0ZjEyOGQyMGE2Y2MzYzczODQ1MjU0MTAzZjZlZWQxMDczNDE3NDk4ZDAzNjdiMWZjMTAz
240864 Cartridge Unit Bearings 

DODGE DODGE

B1U-K-200R

Description

B1U-K-200R TAPERED RLR INSERT BRG

Cartridge Bearing; 2" Bore; 4-1/4" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion

Part #

B1U-K-200R

BDI #
240864

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.94
EAN
0782475696543
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23300
Weight / LBS
6.5
Long Description
Cartridge Bearing; 2" Bore; 4-1/4" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.44 Inch | 61.976 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2.97 Inch | 75.438 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh